Heavy Duty Room Divider

  • Mfr # HFSL605-DB

  • Zoro # G623557605


product price:  $2,695.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes Folding Lock
Folding Lock Included
Flammability Standards
CA117
Panel Functionality
Sound Absorbing
Panel Thickness
3/4 in
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFSL605-DB
Zoro #
G623557605
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
3/4 in
Panel Width
22 in
Overall Height
72 in
Overall Width
113 in

Details

Item
Room Divider
Includes Folding Lock
Folding Lock Included
Flammability Standards
CA117
Panel Functionality
Sound Absorbing
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Panel Color
Lake
Folding
Folding
Panel Surface Material
Fabric
Ganging
Gangable
Frame Material
Steel
Caster Material
Rubber

Description

Room Divider, Panel Width 22 in, Overall Height 72 in, Overall Width 113 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.