Heavy Duty Room Divider

  • Mfr # HFSL7411-DB

  • Zoro # G623557728


product price:  $5,232.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Caster Material
Rubber
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Panel Surface Material
Fabric
Overall Width
245 in
Overall Height
88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFSL7411-DB
Zoro #
G623557728
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
245 in
Overall Height
88 in
Panel Width
22 in
Panel Thickness
3/4 in

Details

Item
Room Divider
Caster Material
Rubber
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Panel Surface Material
Fabric
Panel Functionality
Sound Absorbing
Frame Material
Steel
Panel Color
Lake
Ganging
Gangable
Folding
Folding
Includes Folding Lock
Folding Lock Included
Flammability Standards
CA117

Description

Room Divider, Panel Width 22 in, Overall Height 88 in, Overall Width 245 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.