Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Room Divider, 9Ft 5In W, Mallard

  • Mfr # HKDL605-DN

  • Zoro # G6813064


product price: $879.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Number of Panels
5
Overall Height
69 in
Features
Sound Absorbing Panels
Panel Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKDL605-DN
Zoro #
G6813064
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
69 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
69 in
Folded Width
33 in
Caster Diameter
2 in
Folded Depth
25 in

Details

Color
Green
Number of Panels
5
Item
Room Divider
Features
Sound Absorbing Panels
Assembly
Partially Assembled
Construction
Fabric Covering; Fiberglass Matt
ATTRIBUTE8
Fabric Covering, Fiberglass Matt
Frame Material
Steel
Frame Finish
Powder Coated
Leveling Casters
All Casters Leveling
Panel Functionality
Sound Absorbing
Locking Casters
All Casters Locking
Panel Surface Material
Fabric
Caster Material
Rubber
Includes Folding Lock
Folding Lock Included
Frame Color
Black
Panel Opacity
Opaque
Panel Color
Green
Folding
Folding

Description

Room Divider, Number of Panels 5, Panel Height 69 in, Panel Width 22 in, Overall Height 69 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Green, Fabric Covering; Fiberglass Matt Construction, Partially Assembled, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.