Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 72 in H, 86 in W
- Mfr # STX-FS-603-B-VX
- Zoro # G123559437
product price:Â
$
2,014.99
/ea
Key Features
Overall Height
72 in
Panel Color
Coal
Folding
Not Foldable
Frame Color
Black
Folded Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-603-B-VX
- Zoro #
- G123559437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Folded Width
- 33 in
- Overall Width
- 86 in
- Panel Height
- 72 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Panel Thickness
- 3/4 in
Details
- Item
- Room Divider
- Panel Color
- Coal
- Folding
- Not Foldable
- Frame Color
- Black
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Panel Surface Material
- Vinyl
- Flammability Standards
- RSTM-E-E84 Class A
- Number of Panels
- 3
- Panel Opacity
- Opaque
Description
Room Divider, Number of Panels 3, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.