Room Divider, Black, 72 in H, 135 in W
- Mfr # STX-FS-605-B-DX
- Zoro # G323557899
product price:Â
$
2,608.99
/ea
Key Features
Overall Height
72 in
Panel Width
26 in
Folded Width
35 in
Flammability Standards
CA117
Panel Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-605-B-DX
- Zoro #
- G323557899
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Flammability Standards
- CA117
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
- Folding
- Not Foldable
- Panel Surface Material
- Fabric
- Frame Color
- Black
- Number of Panels
- 5
- Frame Material
- Aluminum, Steel
Dimensions
- Overall Height
- 72 in
- Panel Width
- 26 in
- Folded Width
- 35 in
- Panel Thickness
- 3/4 in
- Folded Depth
- 36 in
- Overall Width
- 135 in
- Panel Height
- 72 in
Description
Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.