Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 72 in H, 186 in W
- Mfr # STX-FS-607-B-DX
- Zoro # G223560203
product price:Â
$
3,044.99
/ea
Key Features
Overall Height
72 in
Folded Width
37 in
Frame Material
Aluminum, Steel
Panel Thickness
3/4 in
Panel Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-607-B-DX
- Zoro #
- G223560203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Folded Width
- 37 in
- Panel Thickness
- 3/4 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Panel Height
- 72 in
- Overall Width
- 186 in
Details
- Item
- Room Divider
- Frame Material
- Aluminum, Steel
- Panel Opacity
- Opaque
- Panel Surface Material
- Fabric
- Flammability Standards
- CA117
- Folding
- Not Foldable
- Number of Panels
- 7
- Frame Color
- Black
- Frame Finish
- Powder Coated
Description
Room Divider, Number of Panels 7, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.