Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 72 in H, 135 in W
- Mfr # STX-FS-605-B-VB
- Zoro # G023557762
product price:Â
$
2,608.99
/ea
Key Features
Overall Height
72 in
Panel Color
Blue Tide
Overall Width
135 in
Panel Width
26 in
Flammability Standards
RSTM-E-E84 Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-605-B-VB
- Zoro #
- G023557762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Overall Width
- 135 in
- Panel Width
- 26 in
- Panel Height
- 72 in
- Panel Thickness
- 3/4 in
- Folded Width
- 35 in
- Folded Depth
- 36 in
Details
- Item
- Room Divider
- Panel Color
- Blue Tide
- Flammability Standards
- RSTM-E-E84 Class A
- Folding
- Not Foldable
- Frame Finish
- Powder Coated
- Number of Panels
- 5
- Frame Color
- Black
- Panel Opacity
- Opaque
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Vinyl
Description
Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.