Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 90 in H, 135 in W
- Mfr # STX-FS-7605-B-VX
- Zoro # G223558392
product price:Â
$
2,869.99
/ea
Key Features
Overall Height
90 in
Panel Color
Coal
Flammability Standards
CA117
Panel Thickness
3/4 in
Panel Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7605-B-VX
- Zoro #
- G223558392
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Panel Thickness
- 3/4 in
- Folded Depth
- 36 in
- Overall Width
- 135 in
- Panel Width
- 26 in
- Panel Height
- 90 in
- Folded Width
- 35 in
Details
- Item
- Room Divider
- Panel Color
- Coal
- Flammability Standards
- CA117
- Panel Opacity
- Opaque
- Frame Material
- Aluminum, Steel
- Folding
- Not Foldable
- Frame Color
- Black
- Panel Surface Material
- Vinyl
- Number of Panels
- 5
- Frame Finish
- Powder Coated
Description
Room Divider, Number of Panels 5, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.