Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 186 in W
- Mfr # STX-FS-6107-B-DG
- Zoro # G623558664
product price:Â
$
3,290.99
/ea
Key Features
Overall Height
82 in
Panel Color
Stone
Panel Opacity
Opaque
Folding
Not Foldable
Overall Width
186 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6107-B-DG
- Zoro #
- G623558664
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Stone
- Panel Opacity
- Opaque
- Folding
- Not Foldable
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Fabric
- Number of Panels
- 7
- Frame Finish
- Powder Coated
- Flammability Standards
- CA117
- Frame Color
- Black
Dimensions
- Overall Height
- 82 in
- Overall Width
- 186 in
- Panel Thickness
- 3/4 in
- Panel Width
- 26 in
- Panel Height
- 82 in
- Folded Depth
- 36 in
- Folded Width
- 37 in
Description
Room Divider, Number of Panels 7, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.