Room Divider, Black, 82 in H, 86 in W
- Mfr # STX-FS-6103-B-DG
- Zoro # G423559151
product price:Â
$
2,173.99
/ea
Key Features
Flammability Standards
CA117
Frame Material
Aluminum, Steel
Frame Finish
Powder Coated
Features
Sliding Hinges, Tackable Panels
Panel Surface Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6103-B-DG
- Zoro #
- G423559151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 82 in
- Overall Width
- 86 in
- Panel Thickness
- 3/4 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Panel Height
- 82 in
- Folded Width
- 33 in
- Fits Chest Size
- Sliding Hinges, Tackable Panels
Details
- Item
- Room Divider
- Flammability Standards
- CA117
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Features
- Sliding Hinges, Tackable Panels
- Panel Surface Material
- Fabric
- Locking Casters
- All Casters Locking
- Panel Functionality
- Sound Absorbing
- Panel Color
- Stone
- Folding
- Not Foldable
- Number of Panels
- 3
- Frame Color
- Black
- Panel Opacity
- Opaque
Description
Room Divider, Number of Panels 3, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 86 in, Panel Thickness 3/4 in, Features Sliding Hinges, Tackable Panels, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.