Room Divider, Black, 72 in H, 186 in W
- Mfr # STX-FS-607-B-DW
- Zoro # G023558660
product price:Â
$
3,044.99
/ea
Key Features
Panel Color
Desert
Overall Height
72 in
Folded Depth
36 in
Number of Panels
7
Folding
Not Foldable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-607-B-DW
- Zoro #
- G023558660
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Desert
- Number of Panels
- 7
- Folding
- Not Foldable
- Frame Color
- Black
- Flammability Standards
- CA117
- Frame Finish
- Powder Coated
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Fabric
- Panel Opacity
- Opaque
Dimensions
- Overall Height
- 72 in
- Folded Depth
- 36 in
- Overall Width
- 186 in
- Panel Height
- 72 in
- Panel Thickness
- 3/4 in
- Folded Width
- 37 in
- Panel Width
- 26 in
Description
Room Divider, Number of Panels 7, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.