Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 135 in W
- Mfr # STX-FS-6105-B-DW
- Zoro # G923558746
product price:Â
$
2,797.99
/ea
Key Features
Panel Color
Desert
Overall Height
82 in
Flammability Standards
CA117
Panel Width
26 in
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6105-B-DW
- Zoro #
- G923558746
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 82 in
- Panel Width
- 26 in
- Overall Width
- 135 in
- Folded Depth
- 36 in
- Folded Width
- 35 in
- Panel Thickness
- 3/4 in
- Panel Height
- 82 in
Details
- Item
- Room Divider
- Panel Color
- Desert
- Flammability Standards
- CA117
- Frame Finish
- Powder Coated
- Folding
- Not Foldable
- Frame Material
- Aluminum, Steel
- Panel Opacity
- Opaque
- Panel Surface Material
- Fabric
- Number of Panels
- 5
- Frame Color
- Black
Description
Room Divider, Number of Panels 5, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.