Room Divider, Black, 72 in H, 186 in W
- Mfr # STX-FS-607-B-VB
- Zoro # G823557764
product price:Â
$
3,044.99
/ea
Key Features
Overall Height
72 in
Panel Color
Blue Tide
Flammability Standards
RSTM-E-E84 Class A
Folding
Not Foldable
Panel Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-607-B-VB
- Zoro #
- G823557764
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Blue Tide
- Flammability Standards
- RSTM-E-E84 Class A
- Folding
- Not Foldable
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Vinyl
- Number of Panels
- 7
- Frame Color
- Black
- Frame Finish
- Powder Coated
- Panel Opacity
- Opaque
Dimensions
- Overall Height
- 72 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Overall Width
- 186 in
- Panel Thickness
- 3/4 in
- Folded Width
- 37 in
- Panel Height
- 72 in
Description
Room Divider, Number of Panels 7, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.