Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 72 in H, 86 in W
- Mfr # STX-FS-603-B-DB
- Zoro # G823558907
product price:Â
$
2,014.99
/ea
Key Features
Panel Color
Lake
Overall Height
72 in
Frame Finish
Powder Coated
Panel Thickness
3/4 in
Flammability Standards
CA117
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-603-B-DB
- Zoro #
- G823558907
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Lake
- Frame Finish
- Powder Coated
- Flammability Standards
- CA117
- Panel Surface Material
- Fabric
- Frame Material
- Aluminum, Steel
- Folding
- Not Foldable
- Number of Panels
- 3
- Frame Color
- Black
- Panel Opacity
- Opaque
Dimensions
- Overall Height
- 72 in
- Panel Thickness
- 3/4 in
- Folded Width
- 33 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Panel Height
- 72 in
- Overall Width
- 86 in
Description
Room Divider, Number of Panels 3, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.