Room Divider, Black, 72 in H, 86 in W
- Mfr # STX-FS-603-B-DX
- Zoro # G723558533
product price:Â
$
2,014.99
/ea
Key Features
Overall Height
72 in
Panel Width
26 in
Folded Depth
36 in
Overall Width
86 in
Frame Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-603-B-DX
- Zoro #
- G723558533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Overall Width
- 86 in
- Panel Height
- 72 in
- Folded Width
- 33 in
- Panel Thickness
- 3/4 in
Details
- Item
- Room Divider
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Fabric
- Panel Opacity
- Opaque
- Flammability Standards
- CA117
- Frame Color
- Black
- Number of Panels
- 3
- Frame Finish
- Powder Coated
- Folding
- Not Foldable
Description
Room Divider, Number of Panels 3, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.