Room Divider, Black, 90 in H, 135 in W
- Mfr # STX-FS-7605-B-DX
- Zoro # G423559533
product price:Â
$
2,869.99
/ea
Key Features
Overall Height
90 in
Overall Width
135 in
Flammability Standards
CA117
Frame Material
Aluminum, Steel
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7605-B-DX
- Zoro #
- G423559533
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Flammability Standards
- CA117
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Number of Panels
- 5
- Panel Opacity
- Opaque
- Folding
- Not Foldable
- Panel Surface Material
- Fabric
- Frame Color
- Black
Dimensions
- Overall Height
- 90 in
- Overall Width
- 135 in
- Panel Thickness
- 3/4 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Folded Width
- 35 in
- Panel Height
- 90 in
Description
Room Divider, Number of Panels 5, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.