Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 90 in H, 135 in W
- Mfr # STX-FS-7605-B-DG
- Zoro # G023559773
product price:Â
$
2,869.99
/ea
Key Features
Panel Color
Stone
Overall Height
90 in
Frame Color
Black
Folded Width
35 in
Panel Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7605-B-DG
- Zoro #
- G023559773
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Stone
- Frame Color
- Black
- Flammability Standards
- CA117
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Fabric
- Frame Finish
- Powder Coated
- Number of Panels
- 5
- Folding
- Not Foldable
- Panel Opacity
- Opaque
Dimensions
- Overall Height
- 90 in
- Folded Width
- 35 in
- Panel Thickness
- 3/4 in
- Panel Width
- 26 in
- Panel Height
- 90 in
- Overall Width
- 135 in
- Folded Depth
- 36 in
Description
Room Divider, Number of Panels 5, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.