Room Divider, Black, 72 in H, 86 in W
- Mfr # STX-FS-603-B-VB
- Zoro # G623559593
product price:Â
$
2,014.99
/ea
Key Features
Panel Color
Blue Tide
Overall Height
72 in
Folding
Not Foldable
Frame Finish
Powder Coated
Folded Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-603-B-VB
- Zoro #
- G623559593
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Folded Width
- 33 in
- Panel Height
- 72 in
- Overall Width
- 86 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Panel Thickness
- 3/4 in
Details
- Item
- Room Divider
- Panel Color
- Blue Tide
- Folding
- Not Foldable
- Frame Finish
- Powder Coated
- Frame Color
- Black
- Panel Surface Material
- Vinyl
- Number of Panels
- 3
- Panel Opacity
- Opaque
- Flammability Standards
- RSTM-E-E84 Class A
- Frame Material
- Aluminum, Steel
Description
Room Divider, Number of Panels 3, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.