Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 90 in H, 86 in W
- Mfr # STX-FS-7603-B-DX
- Zoro # G623558367
product price:Â
$
2,217.99
/ea
Key Features
Overall Height
90 in
Panel Width
26 in
Panel Opacity
Opaque
Flammability Standards
CA117
Panel Surface Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7603-B-DX
- Zoro #
- G623558367
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Opacity
- Opaque
- Flammability Standards
- CA117
- Panel Surface Material
- Fabric
- Folding
- Not Foldable
- Frame Finish
- Powder Coated
- Number of Panels
- 3
- Frame Material
- Aluminum, Steel
- Frame Color
- Black
Dimensions
- Overall Height
- 90 in
- Panel Width
- 26 in
- Panel Height
- 90 in
- Panel Thickness
- 3/4 in
- Overall Width
- 86 in
- Folded Depth
- 36 in
- Folded Width
- 33 in
Description
Room Divider, Number of Panels 3, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.