Room Divider, Black, 82 in H, 135 in W
- Mfr # STX-FS-6105-B-DG
- Zoro # G623558084
product price:Â
$
2,797.99
/ea
Key Features
Panel Color
Stone
Overall Height
82 in
Panel Opacity
Opaque
Folding
Not Foldable
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6105-B-DG
- Zoro #
- G623558084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 82 in
- Overall Width
- 135 in
- Folded Width
- 35 in
- Folded Depth
- 36 in
- Panel Thickness
- 3/4 in
- Panel Height
- 82 in
- Panel Width
- 26 in
Details
- Item
- Room Divider
- Panel Color
- Stone
- Panel Opacity
- Opaque
- Folding
- Not Foldable
- Frame Color
- Black
- Frame Material
- Aluminum, Steel
- Panel Surface Material
- Fabric
- Flammability Standards
- CA117
- Number of Panels
- 5
- Frame Finish
- Powder Coated
Description
Room Divider, Number of Panels 5, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.