Room Divider, Black, 82 in H, 186 in W
- Mfr # STX-FS-6107-B-DB
- Zoro # G923559965
product price:Â
$
3,290.99
/ea
Key Features
Overall Height
82 in
Panel Color
Lake
Folding
Not Foldable
Panel Height
82 in
Number of Panels
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6107-B-DB
- Zoro #
- G923559965
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Lake
- Folding
- Not Foldable
- Number of Panels
- 7
- Panel Surface Material
- Fabric
- Panel Opacity
- Opaque
- Frame Color
- Black
- Flammability Standards
- CA117
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
Dimensions
- Overall Height
- 82 in
- Panel Height
- 82 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Overall Width
- 186 in
- Panel Thickness
- 3/4 in
- Folded Width
- 37 in
Description
Room Divider, Number of Panels 7, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.