Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 135 in W
- Mfr # STX-FS-6105-B-DB
- Zoro # G123557556
product price:Â
$
2,797.99
/ea
Key Features
Overall Height
82 in
Panel Color
Lake
Frame Material
Aluminum, Steel
Frame Finish
Powder Coated
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6105-B-DB
- Zoro #
- G123557556
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Lake
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Frame Color
- Black
- Folding
- Not Foldable
- Number of Panels
- 5
- Panel Opacity
- Opaque
- Flammability Standards
- CA117
- Panel Surface Material
- Fabric
Dimensions
- Overall Height
- 82 in
- Folded Width
- 35 in
- Panel Width
- 26 in
- Panel Thickness
- 3/4 in
- Panel Height
- 82 in
- Folded Depth
- 36 in
- Overall Width
- 135 in
Description
Room Divider, Number of Panels 5, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.