Room Divider, Black, 82 in H, 186 in W
- Mfr # STX-FS-6107-B-DX
- Zoro # G023558042
product price:Â
$
3,290.99
/ea
Key Features
Overall Height
82 in
Flammability Standards
CA117
Folded Depth
36 in
Frame Material
Aluminum, Steel
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6107-B-DX
- Zoro #
- G023558042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 82 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Folded Width
- 37 in
- Overall Width
- 186 in
- Panel Height
- 82 in
- Panel Thickness
- 3/4 in
Details
- Item
- Room Divider
- Flammability Standards
- CA117
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Frame Color
- Black
- Panel Opacity
- Opaque
- Folding
- Not Foldable
- Number of Panels
- 7
- Panel Surface Material
- Fabric
Description
Room Divider, Number of Panels 7, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.