Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 90 in H, 86 in W
- Mfr # STX-FS-7603-B-DG
- Zoro # G523559556
product price:Â
$
2,217.99
/ea
Key Features
Overall Height
90 in
Panel Color
Stone
Folded Depth
36 in
Number of Panels
3
Frame Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7603-B-DG
- Zoro #
- G523559556
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Stone
- Number of Panels
- 3
- Frame Material
- Aluminum, Steel
- Frame Color
- Black
- Flammability Standards
- CA117
- Folding
- Not Foldable
- Panel Opacity
- Opaque
- Panel Surface Material
- Fabric
- Frame Finish
- Powder Coated
Dimensions
- Overall Height
- 90 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Overall Width
- 86 in
- Folded Width
- 33 in
- Panel Height
- 90 in
- Panel Thickness
- 3/4 in
Description
Room Divider, Number of Panels 3, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.