Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 186 in W
- Mfr # STX-FS-6107-B-VW
- Zoro # G323559770
product price:Â
$
3,290.99
/ea
Key Features
Panel Color
Hazel Nut
Overall Height
82 in
Folded Depth
36 in
Folding
Not Foldable
Frame Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6107-B-VW
- Zoro #
- G323559770
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Hazel Nut
- Folding
- Not Foldable
- Frame Material
- Aluminum, Steel
- Number of Panels
- 7
- Panel Opacity
- Opaque
- Frame Color
- Black
- Flammability Standards
- RSTM-E-E84 Class A
- Frame Finish
- Powder Coated
- Panel Surface Material
- Vinyl
Dimensions
- Overall Height
- 82 in
- Folded Depth
- 36 in
- Overall Width
- 186 in
- Panel Width
- 26 in
- Folded Width
- 37 in
- Panel Thickness
- 3/4 in
- Panel Height
- 82 in
Description
Room Divider, Number of Panels 7, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.