Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 86 in W
- Mfr # STX-FS-6103-B-DW
- Zoro # G523557507
product price:Â
$
2,173.99
/ea
Key Features
Features
Sliding Hinges, Tackable Panels
Frame Material
Aluminum, Steel
Panel Color
Desert
Panel Width
26 in
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6103-B-DW
- Zoro #
- G523557507
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Features
- Sliding Hinges, Tackable Panels
- Frame Material
- Aluminum, Steel
- Panel Color
- Desert
- Frame Finish
- Powder Coated
- Locking Casters
- All Casters Locking
- Panel Surface Material
- Fabric
- Flammability Standards
- CA117
- Panel Functionality
- Sound Absorbing
- Frame Color
- Black
- Panel Opacity
- Opaque
- Folding
- Not Foldable
- Number of Panels
- 3
Dimensions
- Panel Width
- 26 in
- Overall Height
- 82 in
- Panel Thickness
- 3/4 in
- Overall Width
- 86 in
- Folded Depth
- 36 in
- Panel Height
- 82 in
- Folded Width
- 33 in
- Fits Chest Size
- Sliding Hinges, Tackable Panels
Description
Room Divider, Number of Panels 3, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 86 in, Panel Thickness 3/4 in, Features Sliding Hinges, Tackable Panels, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.