Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 86 in W
- Mfr # STX-FS-6103-B-VX
- Zoro # G023560106
product price:Â
$
2,173.99
/ea
Key Features
Frame Finish
Powder Coated
Panel Thickness
3/4 in
Panel Color
Coal
Panel Surface Material
Vinyl
Locking Casters
All Casters Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6103-B-VX
- Zoro #
- G023560106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 3/4 in
- Overall Width
- 86 in
- Panel Width
- 26 in
- Overall Height
- 82 in
- Panel Height
- 82 in
- Folded Width
- 33 in
- Folded Depth
- 36 in
- Fits Chest Size
- Sliding Hinges
Details
- Item
- Room Divider
- Frame Finish
- Powder Coated
- Panel Color
- Coal
- Panel Surface Material
- Vinyl
- Locking Casters
- All Casters Locking
- Panel Functionality
- Sound Absorbing
- Features
- Sliding Hinges
- Frame Material
- Aluminum, Steel
- Number of Panels
- 3
- Frame Color
- Black
- Panel Opacity
- Opaque
- Flammability Standards
- RSTM-E-E84 Class A
- Folding
- Not Foldable
Description
Room Divider, Number of Panels 3, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 86 in, Panel Thickness 3/4 in, Features Sliding Hinges, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.