Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 86 in W
- Mfr # STX-FS-6103-B-VW
- Zoro # G123558577
product price:Â
$
2,173.99
/ea
Key Features
Panel Width
26 in
Overall Width
86 in
Panel Color
Hazel Nut
Features
Sliding Hinges
Panel Functionality
Sound Absorbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6103-B-VW
- Zoro #
- G123558577
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Hazel Nut
- Features
- Sliding Hinges
- Panel Functionality
- Sound Absorbing
- Panel Surface Material
- Vinyl
- Locking Casters
- All Casters Locking
- Frame Finish
- Powder Coated
- Frame Material
- Aluminum, Steel
- Number of Panels
- 3
- Panel Opacity
- Opaque
- Frame Color
- Black
- Folding
- Not Foldable
- Flammability Standards
- RSTM-E-E84 Class A
Dimensions
- Panel Width
- 26 in
- Overall Width
- 86 in
- Panel Thickness
- 3/4 in
- Overall Height
- 82 in
- Panel Height
- 82 in
- Folded Depth
- 36 in
- Folded Width
- 33 in
- Fits Chest Size
- Sliding Hinges
Description
Room Divider, Number of Panels 3, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 86 in, Panel Thickness 3/4 in, Features Sliding Hinges, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.