Room Divider, Black, 82 in H, 135 in W
- Mfr # STX-FS-6105-B-VX
- Zoro # G423560027
product price:Â
$
2,797.99
/ea
Key Features
Panel Color
Coal
Overall Height
82 in
Panel Surface Material
Vinyl
Folded Depth
36 in
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6105-B-VX
- Zoro #
- G423560027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 82 in
- Folded Depth
- 36 in
- Panel Height
- 82 in
- Overall Width
- 135 in
- Folded Width
- 35 in
- Panel Width
- 26 in
- Panel Thickness
- 3/4 in
Details
- Item
- Room Divider
- Panel Color
- Coal
- Panel Surface Material
- Vinyl
- Frame Finish
- Powder Coated
- Number of Panels
- 5
- Frame Color
- Black
- Panel Opacity
- Opaque
- Flammability Standards
- RSTM-E-E84 Class A
- Folding
- Not Foldable
- Frame Material
- Aluminum, Steel
Description
Room Divider, Number of Panels 5, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.