Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 72 in H, 135 in W
- Mfr # STX-FS-605-B-DB
- Zoro # G123559673
product price:Â
$
2,608.99
/ea
Key Features
Panel Color
Lake
Overall Height
72 in
Overall Width
135 in
Folding
Not Foldable
Panel Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-605-B-DB
- Zoro #
- G123559673
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Lake
- Folding
- Not Foldable
- Frame Finish
- Powder Coated
- Panel Opacity
- Opaque
- Frame Color
- Black
- Number of Panels
- 5
- Frame Material
- Aluminum, Steel
- Flammability Standards
- CA117
- Panel Surface Material
- Fabric
Dimensions
- Overall Height
- 72 in
- Overall Width
- 135 in
- Panel Thickness
- 3/4 in
- Panel Width
- 26 in
- Folded Width
- 35 in
- Panel Height
- 72 in
- Folded Depth
- 36 in
Description
Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.