Room Divider, Black, 90 in H, 186 in W
- Mfr # STX-FS-7607-B-VW
- Zoro # G123558041
product price:Â
$
3,522.99
/ea
Key Features
Overall Height
90 in
Panel Color
Hazel Nut
Panel Thickness
3/4 in
Frame Finish
Powder Coated
Number of Panels
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7607-B-VW
- Zoro #
- G123558041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Panel Thickness
- 3/4 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Folded Width
- 37 in
- Overall Width
- 186 in
- Panel Height
- 90 in
Details
- Item
- Room Divider
- Panel Color
- Hazel Nut
- Frame Finish
- Powder Coated
- Number of Panels
- 7
- Folding
- Not Foldable
- Frame Color
- Black
- Panel Opacity
- Opaque
- Flammability Standards
- RSTM-E-E84 Class A
- Panel Surface Material
- Vinyl
- Frame Material
- Aluminum, Steel
Description
Room Divider, Number of Panels 7, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.