Shop SCREENFLEX
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welding Screen, Aluminum, 90" H, 301" W
- Mfr # FRD-FS-7625
- Zoro # G523389818
product price:Â
$
6,232.99
/ea
Key Features
Frame Material
Steel
Screen Material Thickness
0.75 in
Overall Width
301 in
Opacity
Opaque
Maximum Temperature
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRD-FS-7625
- Zoro #
- G523389818
- UPC #
- 840519600090
- Country of Origin
- United States
- Frame Material
- Steel
- Opacity
- Opaque
- Maximum Temperature
- 150 Degrees F
- Standards
- OSHA
- Item
- Welding Screen
- Series
- Fire Resistant Divider
- Features
- 360 deg Rotating Hinges for Maximum Configuration Flexibility, Open Base Allows for Airflow and Routing of Hoses and Cables
- Process
- Grinding, Welding
- Resistance Properties
- Flame Resistant, Flash Burns, Heat Resistant, Sparks, UV Resistant
- Screen Material
- Aluminum
- Screen Material Weight
- 12.46 kg/m
- Screen Material Color
- Black
Dimensions
- Screen Material Thickness
- 0.75 in
- Overall Width
- 301 in
- Frame Tube Size
- 1 in
- Overall Height
- 90 in
- Fits Chest Size
- 360 deg Rotating Hinges for Maximum Configuration Flexibility, Open Base Allows for Airflow and Routing of Hoses and Cables
Description
Welding Screen, Frame Tube Size 1 in, Opacity Opaque, Screen Material Aluminum, Screen Material Coating Not Applicable, Maximum Temperature 150 Degrees F, Overall Height 90 in, Overall Width 301 in, Screen Material Color Black, Screen Material Weight 12.46 kg/m, Screen Material Thickness 0.75 in, Window Height Not Applicable, Window Width Not Applicable, Standards OSHA, Resistance Properties Flame Resistant, Flash Burns, Heat Resistant, Sparks, UV Resistant, Series Fire Resistant Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.