Shop SCRUBBING BUBBLES
See all product information
Create Account
Foaming Toilet Cleaner, 7 oz Box, Powder, Fresh
Mfr # 73
Zoro # G423955434
product price:Â
$
10.85
/ea
Key Features
Fragrance
Fresh
Container Size
7 oz
Container Type
Box
Application
Bathroom, Bowl Cleaner, Lime & Scale Remover
Series
No Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73
- Zoro #
- G423955434
- UPC #
- 54600000731
- Country of Origin
- United States
- Fragrance
- Fresh
- Container Type
- Box
- Application
- Bathroom, Bowl Cleaner, Lime & Scale Remover
- Series
- No Series
- Surfaces for Use On
- Toilets
- Item
- Toilet Cleaner
- Cleaner Form
- Powder
Description
Make cleaning your bathroom the easiest job in the world. Scrubbing Bubbles foaming toilet bowl cleaner makes cleaning easier (and more fun!). Ditch the brush and embrace the bubbles. Just grip it and rip it, shake and sprinkle, let it foam, flush! Watch as the bubbles work their magic, turning colors as they clean. The powerful foaming action of this toilet powder clings to the bowl, removing limescale and loosening stains. It is ideal for quick cleanings between deep scrubs. Scrubbing Bubbles foaming toilet bowl cleaner leaves your bathroom smelling fresh and clean. We work hard so you don't have to.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.