Shop SCRUBBING BUBBLES
See all product information
Create Account
Toilet Bowl Cleaner, 7 oz, Powder, Fresh
- Mfr # 00073
- Zoro # G021728805
product price:Â
$
6.59
/ea
Sold in multiples of 6 for
$39.54
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Size
7 oz
Cleaner Form
Powder
Fragrance
Fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00073
- Zoro #
- G021728805
- UPC #
- 054600000700
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Cleaner Form
- Powder
- Fragrance
- Fresh
- Application
- Bowl Cleaner, Lime & Scale Remover, Stain Remover
Dimensions
- Container Size
- 7 oz
Description
New Scrubbing Bubbles Easy Clean Foaming Toilet Cleaner adds fun to tiresome toilet cleaning. The instant foaming action removes limescale and loosens stains in just 5 minutes. Simply tear the pouch sprinkle the contents into the bowl and flush.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.