Shop KABOOM
See all product information
Create Account
Bathroom Cleaner, 19 fl oz, Foam, Fresh
- Mfr # 35270
- Zoro # G205298452
product price:
$
8.45
/ea
Sold in multiples of 8 for
$67.60
Key Features
Surfaces for Use On
Ceramic, Chrome, Fiberglass, Sinks, Showers, Tile
Series
No Series
Container Size
19 fl oz
Cleaner Form
Foam
Application
Bathroom, Lime & Scale Remover, Soap Scum Remover, Stain Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35270
- Zoro #
- G205298452
- UPC #
- 757037352700
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Ceramic, Chrome, Fiberglass, Sinks, Showers, Tile
- Series
- No Series
- Cleaner Form
- Foam
- Fragrance
- Fresh
- Application
- Bathroom, Lime & Scale Remover, Soap Scum Remover, Stain Remover
- Rinse Required
- Yes
Dimensions
- Container Size
- 19 fl oz
Description
Try Kaboom Foam-Tastic, the only foaming cleaner that changes color to let you know the surface is clean. 100% tough as it sprays on blue, the OxiClean stain-fighting bubbles get to work powering through soap scum, hard water and calcium and lime stains. When it turns white you just wipe away to reveal a deep clean and a sparkling shine with absolutely no dull residue left behind. See the clean, Kaboom Foam-Tastic will not stain surfaces and it leaves behind a fresh scent. No hard scrubbing. Kaboom and the stain is gone.
- • Non staining formula can be used on tubs, glazed ceramic tile, fiberglass, shower doors, vinyl curtains, sinks, counter tops and chrome fixtures
- • Just wipe and rinse to remove soap scum, dirt, hard water stains, calcium, lime, grease and grime and to reveal a brilliant shine
- • Penetrating blue foam goes to work upon contact and changes color to white when clean
- • Product contains non-iconic and anionic surfactants
- • Spray cleans with a fresh scent and no hard scrubbing
- • Sprays on blue, turns white when clean with OxiClean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.