Shop KABOOM
See all product information
Create Account
Bathroom Cleaner, 19 oz, Fresh
- Mfr # CDC5703700071CT
- Zoro # G716325265
product price:Â
$
82.89
/ea
Key Features
Fragrance
Fresh
Application
Bathroom, Soap Scum Remover, Stain Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC5703700071CT
- Zoro #
- G716325265
- UPC #
- -
- Country of Origin
- China
- Item
- Bathroom Cleaner
- Fragrance
- Fresh
- Application
- Bathroom, Soap Scum Remover, Stain Remover
Dimensions
- Container Size
- 19 oz
Description
Features Gentle formula will not stain surfaces and leaves fresh, enjoyable scent Oxi clean stain-fighting bubbles power away soap scum, calcium and more Specifications Capacity: 19 oz
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.