Shop All Hand Wipes
Scrubs
Hand Cleaning Towels, 10W x 12In. L, PK6
Mfr # 42230
Zoro # G5251373
product price: $62.59
/pk 6, $10.43/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Wipes per Container 30
Product Information
- Brand Scrubs
- MFR # 42230
- Zoro # G5251373
- UPC # 764769422304
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 10 in x 12 in |
Wipe Width | 10 in |
Wipe Length | 12 in |
Details
Description
Hand Cleaning Towels, Container Type Canister, Flushable No, Form Wipes, Formula Aloe, Vitamin E, Fragrance Citrus, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards ANSI, ASTM, NSF, Wipe Length 12 in, Wipe Width 10 in, Wipes per Container 30, Material Polypropylene, Product Type Hand Wipes, Color Blue/White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Stretch Hose with Cuffs, 1-1/4", Black (101184)
- HOWARD 1 Pt Feed-N-Wax Polish and Conditioner (FW0016)
- KIMBERLY-CLARK PROFESSIONAL Anti-Viral, 3 Ply Facial Tissue, 12 Boxes, 55 Sheets per Box (21286)
- 3M Pad Flrmach Blu Clnr 17" (5300-17)
- SCRUBS Hand Cleaning Towels, 10 in x 12 in, Scrubs-in-a-Bucket, 72 Wipes/Bucket, Aloe/Vitamin E, Citrus (42272)
- SCRUBS Hand Cleaner Towels, 10 x 12, Blue/White, 72/Bucket, PK6 (42272)
- SCRUBS Hand Cleaning Towels, 8In Wx12In L (42201)
- SCRUBS Antimicrobial Hand Sanitizing Wipes, 6 x 8", 120 Wipes (92991)
- SCRUBS Hand Sanitizing Wipes, 6 x 8", 85 Wipes (90985)
- SCRUBS Hand Cleaner Towels, Cloth, 10 x 12, Blue/White, 72/Bucket (42272)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- Scrubs Hand Wipes