Shop All Hand Wipes
Scrubs
Hand Cleaning Towels, 8In Wx12In L
Mfr # 42201
Zoro # G5259441
original price:
$71.74
3% off
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Packet
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Wipes per Container 100
Product Information
- Brand Scrubs
- MFR # 42201
- Zoro # G5259441
- UPC # 764769422014
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 8 in x 12 in |
Wipe Length | 12 in |
Wipe Width | 8 in |
Details
Description
Hand Cleaning Towels, Container Type Packet, Flushable No, Form Wipes, Formula Aloe, Vitamin E, Fragrance Citrus, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards ANSI, ASTM, NSF, Wipe Length 12 in, Wipe Width 8 in, Wipes per Container 100, Material Polypropylene, Product Type Hand Wipes, Color Blue/White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Simply Clean & Fresh 128 Oz. 89 Load High Efficiency Liquid Laundry Detergent (3700044311)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Yellow, 11 in Dia, Open Top, Plastic (1956188)
- MONARCH Sheet Reclaimed Rags - White - 25 lb Box (R1-W39-25)
- BORATEEM Cleaners & Detergents, Pail, Unscented (DIA 00145)
- SCRUBS Hand Sanitizing Wipes, 6 x 8", 85 Wipes (90985)
- SCRUBS Hand Cleaning Towels, 10 in x 12 in, Scrubs-in-a-Bucket, 72 Wipes/Bucket, Aloe/Vitamin E, Citrus (42272)
- SCRUBS Hand Cleaning Towels, 10W x 12In. L, PK6 (42230)
- SCRUBS Antimicrobial Hand Sanitizing Wipes, 6 x 8", 120 Wipes (92991)
- SCRUBS Hand Cleaner Towels, Cloth, 10 x 12, Blue/White, 72/Bucket (42272)
- SCRUBS Hand Cleaner Towels, 10 x 12, Blue/White, 72/Bucket, PK6 (42272)
- GOJO Hand and Suface Wet Towels, Moisturizing Fast Towels, 130 Wipes/Container, Citrus Fragrance, 4 Pack (6298-04)
- Scrubs Hand Wipes