Shop All Hand Wipes
Scrubs
Hand Sanitizing Wipes, 6 x 8", 85 Wipes
Mfr # 90985
Zoro # G2128646
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Requires Dispenser No
- Hygiene Series None
- Wipes per Container 85
- Sheet Size 6 in x 8 in
Product Information
- Brand Scrubs
- MFR # 90985
- Zoro # G2128646
- UPC # 764769909850
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 6 in x 8 in |
Wipe Width | 6 in |
Wipe Length | 8 in |
Details
Description
Hand Sanitizer Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Ethyl Alcohol, Fragrance Alcohol, Hygiene Properties Not Applicable, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 8 in, Wipe Width 6 in, Wipes per Container 85, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATUR BAG 13 gal Single Roll Compostable Liners (NT1025-X-00010)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (48LZ05)
- ZEP Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (3801)
- FRESH PRODUCTS EBC-F-04- Eco-Fresh Toilet Bowl Clip Orange Mango Scent, 12PK (EBC-F-04-BX)
- SCRUBS Antimicrobial Hand Sanitizing Wipes, 6 x 8", 120 Wipes (92991)
- SCRUBS Hand Cleaning Towels, 8In Wx12In L (42201)
- SCRUBS Hand Cleaning Towels, 10 in x 12 in, Scrubs-in-a-Bucket, 72 Wipes/Bucket, Aloe/Vitamin E, Citrus (42272)
- SCRUBS Hand Cleaner Towels, 10 x 12, Blue/White, 72/Bucket, PK6 (42272)
- SCRUBS Hand Cleaning Towels, 10W x 12In. L, PK6 (42230)
- SCRUBS Hand Cleaner Towels, Cloth, 10 x 12, Blue/White, 72/Bucket (42272)
- PURELL Hand Sanitizing Wipes Alcohol Formula, Single Packets, PK100 (9022-10)
- Scrubs Hand Wipes