Shop SEA FOAM
See all product information
Create Account
Deep Creep (12 oz) 2.55" x2.55" x8.25"
- Mfr # A-B1DC14
- Zoro # G201883270
product price:
$
17.29
/ea
Key Features
Container Capacity
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-B1DC14
- Zoro #
- G201883270
- UPC #
- 1881200006
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Capacity
- 12 oz
Description
Sea Foam Deep Creep (12 oz), Size: 12 oz, Notes: Deep Creep's fast acting, 100% petroleum formula quickly penetrates rusted parts, lubricates moving, Notes: metal parts, disperses moisture, and cuts through grease, engine varnish and road tar., Notes 2: It withstands heat better than other penetrating oils allowing you to use it in combination with a, Notes 2: torch to loosen a badly rusted part. ÿDeep Creep has hundreds of household and workshop uses and, Notes 2: outperforms all the leading penetrating sprays on the mark
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.