Blind Rivet, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body

  • Mfr # 651

  • Zoro # G3002109


product price:  $81.85
/ea
Free Shipping & Returns

Key Features

Body Material
18-8 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651
Zoro #
G3002109
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in
Body Length
3/8 in

Details

Item
Blind Rivet
Body Material
18-8 Stainless Steel
System of Measurement
Inch

Description

18-8 Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.