Fuse Holder, 10A Amp Range, Wire Leads

  • Mfr # 12701

  • Zoro # G210039347


product price:  $13.25
/ea

Key Features

Amp Range
10A
Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
Plastic
Max. Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12701
Zoro #
G210039347
UPC #
719249127019
Country of Origin
Canada

Details

Item
Fuse Holder
Amp Range
10A
Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
Plastic
Max. Amps
10A
Wire Range
16 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.