Fuse Holder, 12V Volt Rating, Wire Leads

  • Mfr # 12661

  • Zoro # G810673477


product price:  $9.89
/ea

Key Features

Voltage Rating
12V
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
20A
Max. Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12661
Zoro #
G810673477
UPC #
719249126616
Country of Origin
United States

Details

Item
Fuse Holder
Voltage Rating
12V
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
20A
Max. Voltage
12V
Wire Range
16 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.