USCG-Approved Marine Group 24 Series Hold-Down Battery Tray, Black
- Mfr # 22021
- Zoro # G324011826
product price:Â
$
16.49
/ea
Key Features
Height
1.95 in
Width
9.25 in
Length
16.2 in
For Use With
Group 24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22021
- Zoro #
- G324011826
- UPC #
- 719249220215
- Country of Origin
- Taiwan, Province of China
- For Use With
- Group 24
Dimensions
- Height
- 1.95 in
- Width
- 9.25 in
- Length
- 16.2 in
Description
Providing a perfect fit for a single group 24 battery, this black battery tray with stainless steel hold down rods, nuts and washers meets U.S. Coast Guard regulations for keeping batteries in place. Ideal for applications that do not require batteries to be completely encased. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.