Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Insulated Butt Connectors, Red, 100 Pack

  • Mfr # 60601

  • Zoro # G3131898


product price: $20.85
/ea

Key Features

Type
Butt Splice
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60601
Zoro #
G3131898
UPC #
-
Country of Origin
China

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp

Description

Vinyl insulation for easy crimping and a ribbed barrel secures wires for efficient wire connecting needs. Red Vinyl Insulated Butt Connectors. Voltage: 600 Max Temp: 75°C / 167°F Color: Red. Pack: 100. Wire Range: 22-16.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.