Shop SEAGATE
See all product information
Create Account
BarraCuda ST500DM009 500 GB Hard Drive - 3.5" Internal - SATA (SATA/600)
- Mfr # ST500DM009
- Zoro # G216323068
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Height
0.8 in
Width
4 in
Depth
5.8 in
Speed
7200 RPM
Product Line
BarraCuda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST500DM009
- Zoro #
- G216323068
- UPC #
- -
- Country of Origin
- China
- Item
- Hard Drive
- Speed
- 7200 RPM
- Product Line
- BarraCuda
- Device Supported
- Server
- Drive Interface Standard
- SATA/600
- Drive Type
- Internal
- Buffer
- 32 MB
- Storage Capacity
- 500 GB
Dimensions
- Height
- 0.8 in
- Width
- 4 in
- Depth
- 5.8 in
Description
We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices. Features Cost-effective storage upgrade for laptop or desktop computers Store all your games, music, movies and more with up to 4TB of storage Seagate Secure models for hardware-based data security Instant Secure Erase allows safe and easy drive retirement Specifications Capacity: 500 GB Size: 3.5 in. Rotational Speed: 7200 rpm Cache: 32 MB Interface: SATA 6Gbs NCQ Average Data Rate: 156 MBs Max Sustained Transfer Rate: 210 MBs Operating: 80 Gs - 2ms Non-operating: 350 Gs - 2 ms Startup Power: 2.0 A Operating Mode: 5.3 W Idle Average: 4.6 W Standby Mode: 0.94 W Sleep Mode: 0.94 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.