Exos 7E10 ST2000NM001B 2 TB Hard Drive - Internal - SAS (12Gb/s SAS)

  • Mfr # ST2000NM001B

  • Zoro # G014936422


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Recording Capacity
2 TB
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST2000NM001B
Zoro #
G014936422
UPC #
763649140093
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Recording Capacity
2 TB
Speed
7200 RPM
Device Supported
Video Surveillance System
Disk Format
512n
Input Voltage
12 V DC
Operating Power Consumption
10.30 W
Buffer
256 MB
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Series
70000000000
Product Line
Exos

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.