Shop SEAGATE

Exos M 30TB SATA HDD

  • Mfr # ST30000NM004K

  • Zoro # G422701926


product price:  $1,314.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST30000NM004K
Zoro #
G422701926
UPC #
763649182673
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Speed
7200 rpm
Random 4KB Read
170000IOPS
Product Line
Exos
Drive Interface Standard
SATA/600
Disk Format
512e
Storage Capacity
30 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
512 MB
Random 4KB Write
350000IOPS
Drive Type
Internal
Device Supported
Storage Array, Data Center
Hot Pluggable
Yes
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Read Transfer Rate
275-MB/s
Maximum Write Transfer Rate
262-MB/s

Description

Seagate Exos ST30000NM004K 30 TB Hard Drive - 3.5 Internal - SATA (SATA/600) - Conventional Magnetic Recording (CMR) Method **SINGLE PACK**

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.