Shop SEAGATE

STJR2000400 2 TB Portable Solid State Drive - Plug-in Card External

  • Mfr # STJR2000400

  • Zoro # G712490004


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

For Use With
XBOX S, XBOX X
Height
2.1 in
Width
1.2 in
Length
0.3 in
Recording Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STJR2000400
Zoro #
G712490004
UPC #
763649170311
Country of Origin
Thailand

Dimensions

Height
2.1 in
Width
1.2 in
Length
0.3 in

Details

Item
Solid State Drive
For Use With
XBOX S, XBOX X
Recording Capacity
2 TB
Drive Type
External
Compatibility
XBOX S, XBOX X
External Drive Type
Portable
Device Supported
Gaming Console
Package Type
Retail
Storage Capacity
2 TB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.