Shop SEAGATE

Exos M 30TB SATA HDD

  • Mfr # ST30000NM004K

  • Zoro # G822701915


product price:  $1,314.61
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST30000NM004K
Zoro #
G822701915
UPC #
763649182673
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Speed
7200 rpm
Buffer
512 MB
Random 4KB Read
170000IOPS
Maximum Write Transfer Rate
262-MB/s
Product Line
Exos
Hot Pluggable
Yes
Disk Format
512e
Maximum Read Transfer Rate
275-MB/s
Mean Time Between Failures (MTBF)
285.2 Year
Storage Capacity
30 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Random 4KB Write
350000IOPS
Drive Type
Internal
Drive Interface Standard
SATA/600
Device Supported
Storage Array, Data Center

Description

Seagate Exos ST30000NM004K 30 TB Hard Drive - 3.5 Internal - SATA (SATA/600) - Conventional Magnetic Recording (CMR) Method **MASTER PACK**

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.